

17213792
Drive Belts V-Belts
BESTORQ
BESTORQ
5/8V4000
BESTORQ BESTORQ
Description
5/8V4000 BANDED WEDGE V-BELT ; 1" TOP WID X 1.06" THK X 400" OL
V-Belt; 8V Series; Banded Belt Style; 400" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
5/8V4000
BDI #
17213792
Details
3350.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8V4000/p/17213792
Your Price
$ 3,350.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
38.102
EAN
0840593116579
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
5/8V4000
Weight / LBS
74.6
Long Description
V-Belt; 8V Series; Banded Belt Style; 400" Belt Outside Length; 5" Belt Width; 5 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
400 Inch | 10160 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh