https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-3V-5V-8V-300x300.jpg?context=bWFzdGVyfHJvb3R8MzM5MTZ8aW1hZ2UvanBlZ3xhR0ZpTDJnd09TOHhNRFF4T0RZeU9EazRORGcyTWk5SlRrUllXRmhDVEZSWVdGaGZWbDlDVGtSZk0xWmZOVlpmT0ZaZk16QXdlRE13TUM1cWNHY3xiZTU2Njg2Yzk2YWMxMTRjMDhmYzg2NjMzMjA2YzQ1MjY2MmU2OTRkYTJhODdjOGZhOWE2NjE2ZmFmZWJjOWM4
BESTORQ
BESTORQ
5/8VK1400
BESTORQ BESTORQ
Description
5/8VK1400 BANDED V-BELT ; WEDGE WITH KEVLAR CORD
V-Belt; 8V Series; Banded Belt Style; 140" Belt Outside Length; 5" Belt Width; 5 Bands; Kevlar Tensile Material; Fabric Outer Material
Part #
5/8VK1400
BDI #
17213795
Details
1516.63
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/5-8VK1400/p/17213795
Your Price
$ 1,516.63 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
11.828
EAN
0840593121771
Product Group - BDI
M02356
Belt Series
8V
Belt Style
V-Belt Banded
Number of Bands
5 Bands
Tensile Material
Kevlar
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
5/8VK1400
Weight / LBS
26.11
Long Description
V-Belt; 8V Series; Banded Belt Style; 140" Belt Outside Length; 5" Belt Width; 5 Bands; Kevlar Tensile Material; Fabric Outer Material
Belt Width
5 Inch | 127 Millimeter
Belt Outside Length
140 Inch | 3556 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh