https://www.bdiexpress.com/medias/INDGATBLTXXX-V-TP-BNDCG-AX-BX-CX-DX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5MDV8aW1hZ2UvanBlZ3xhREZtTDJnellTOHhNRFF3T0RrMU56UTBOREV5Tmk5SlRrUkhRVlJDVEZSWVdGaGZWbDlVVUY5Q1RrUkRSMTlCV0Y5Q1dGOURXQ0JFV0Y4ek1EQjRNekF3TG1wd1p3fDViOTY3NTRjOTRjMGJhZTliMDQzNjllOTU5YjJiM2VjMTI2MDlkOTczZjU1ODlmY2U5OGJiOGM3YzFjNGFhNGM
23125232
Drive Belts V-Belts
GATES
GATES
7/CX81
GATES GATES
Description
7/CX81 V-BELT ; POWERBAND 84.6IN OC
V-Belt; CX Series; Banded Cogged Belt Style; 85" Belt Outside Length; 6-1/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Part #
7/CX81
BDI #
23125232
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/7-CX81/p/23125232
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.66
EAN
0770075612513
Product Group - BDI
M02356
Belt Series
CX
Belt Style
V-Belt Banded Cogged
Number of Bands
7 Bands
Tensile Material
Polyester
Outer Material
Rubber and Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.gates.com
Manufacturer Item Number
7/CX81 ; 7/X22X2057LI
Long Description
V-Belt; CX Series; Banded Cogged Belt Style; 85" Belt Outside Length; 6-1/8" Belt Width; 7 Bands; Polyester Tensile Material; Rubber and Fabric Outer Material
Belt Width
6.125 Inch | 155.575 Millimeter
Belt Outside Length
85 Inch | 2159 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh