https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-BND-A-B-C-D-300x300.jpg?context=bWFzdGVyfHJvb3R8OTE0N3xpbWFnZS9qcGVnfGFHSm1MMmhrWkM4eE1ETTNNelkxTVRnMU56UXpPQzlKVGtSWVdGaENURlJZV0ZoZlZsOUNUa1JmUVY5Q1gwTmZSRjh6TURCNE16QXdMbXB3Wnd8OWNiOWY0YjgxNDFjOGRiOTgxNjVlOTgyOTUyOGY5MmE2YjVkY2FjNWE2MDY3YWIxNDRkZjBiNmEyOGExNzE1Mg
BESTORQ
BESTORQ
8/C250
BESTORQ BESTORQ
Description
8/C250 BANDED WRAPPED V-BELT ; 0.87" TOP WID X 0.55" THK X 250" IL
V-Belt; C Series; Banded Belt Style; 252" Belt Outside Length; 7" Belt Width; 8 Bands; Polyester Tensile Material; Fabric Outer Material
Part #
8/C250
BDI #
23267002
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/8-C250/p/23267002
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
22.016
EAN
0840249610437
Product Group - BDI
M02356
Belt Series
C
Belt Style
V-Belt Banded
Number of Bands
8 Bands
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Inch
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
8/C250
Weight / LBS
48.6
Long Description
V-Belt; C Series; Banded Belt Style; 252" Belt Outside Length; 7" Belt Width; 8 Bands; Polyester Tensile Material; Fabric Outer Material
Belt Width
7 Inch | 177.8 Millimeter
Belt Outside Length
252 Inch | 6400.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh