

25199491
Drive Belts V-Belts
BDI APPROVED
BDI APPROVED
A1315
BDI APPROVED BDI APPROVED
Description
BDI APPROVED A1315
V-Belt; 1375MM Outside Length; 1/2" Width; 1 Band; Polyester Tensile Material; A Series
Part #
A1315
BDI #
25199491
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/A1315/p/25199491
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
41111617
Weight / Kilogram
0
Product Group - BDI
G00268
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Product Detail
V-Belt
Product Specification
1375MM Outside Length; 1/2" Width; 1 Band; Polyester Tensile Material; A Series
Long Description
V-Belt; 1375MM Outside Length; 1/2" Width; 1 Band; Polyester Tensile Material; A Series