

MEGADYNE GROUP
MEGADYNE GROUP
SPZ722
MEGADYNE GROUP MEGADYNE GROUP
Description
SPZ722 V BELT ; 10MM TOP WD 722MM INSIDE LG
V-Belt; SPZ Series; 735MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Part #
SPZ722
BDI #
551576

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Belt-Drives/Drive-Belts-V-Belts/SPZ722/p/551576
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.09
EAN
0746041013592
Product Group - BDI
M02356
Belt Series
SPZ
Belt Style
V-Belt
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Rubber
Other Features
Unimatch
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.jasonindustrial.com
Manufacturer Item Number
SPZ722
Weight / LBS
0.2
Long Description
V-Belt; SPZ Series; 735MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Rubber Outer Material
Belt Outside Length
28.937 Inch | 735 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh