对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

XPZ750 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
23269402 V型带 

BESTORQ BESTORQ

XPZ750

描述

BESTORQ XPZ750

V-Belt; Cogged; 750MM Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material; SPZ Series

制造商部件号

XPZ750

BDI部件号
23269402

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

分类
品牌
制造商名称
BESTORQ INC.
最低订购量
EAN条码
0840593178119
重量 / Kilogram
0.062
Product Group - BDI
M02356
名称
Belt
关键字串
V
产品明细
V-Belt
产品规格
Cogged; 750MM Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material; SPZ Series
详细描述
V-Belt; Cogged; 750MM Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material; SPZ Series