Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

XPZ825 https://www.bdiexpress.com/medias/INDXXXBLTXXX-V-CG-SPZX-SPAX-SPBX-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM5Mjh8aW1hZ2UvanBlZ3xhR1U0TDJnME1DOHhNRFV3TnpNMk56VTBOamt4TUM5SlRrUllXRmhDVEZSWVdGaGZWbDlEUjE5VFVGcFlYMU5RUVZoZlUxQkNXRjh6TURCNE16QXdMbXB3Wnd8OTgwMTM3NzYxNzdlNThhMTNkZDgyYzc3NmNiNWJmY2E5ZDk1MDExZmMyNTAxMmQxOTdjN2VkYzk4NDFkODQ3ZQ
23269412 Drive Belts V-Belts 

BESTORQ BESTORQ

XPZ825

Description

XPZ825 COGGED METRIC V-BELT ; 10MM TOP WID X 8MM THK X 825MM IL

V-Belt; XPZ Series; Cogged Belt Style; 838MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material

Part #

XPZ825

BDI #
23269412

Details

9.7 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 9.70 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
BESTORQ INC.
Minimum Buy Quantity
N/A
UNSPSC
26111801
Weight / Kilogram
0.068
EAN
0840593178164
Product Group - BDI
M02356
Belt Series
XPZ
Belt Style
V-Belt Cogged
Number of Bands
1 Band
Tensile Material
Polyester
Outer Material
Fabric
Inch - Metric
Metric
Category - BDI
Drive Belt V-Belt
Harmonized Tariff Code
4010.39.45.00
Noun
Belt
Keyword String
V
Manufacturer URL
https://www.bestorq.com
Manufacturer Item Number
SPZX825
Weight / LBS
0.1485
Long Description
V-Belt; XPZ Series; Cogged Belt Style; 838MM Belt Outside Length; 9.7MM Belt Width; 1 Band; Polyester Tensile Material; Fabric Outer Material
Belt Outside Length
32.992 Inch | 838 Millimeter
Belt Width
0.382 Inch | 9.7 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh