https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-J-300X300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDV8aW1hZ2UvanBlZ3xhR1ZrTDJneU5DOHhNREEzTmpVMU9EZ3hPVE0xT0M5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmU2w4ek1EQllNekF3TG1wd1p3fDk3ZWIxMGUyZmVhMzZlMGY0MzgzMzJlODI4YjRkYmZhODMwMTRhODNjMzZlMDNiM2Y5MTQ0NWE3MDYwMzk4MzI
1405872
Elastomeric Components
TB WOODS
TB WOODS
10J
TB WOODS TB WOODS
Description
10J COUPLING SLEEVE
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 2875In-Lbs Torque
Part #
10J
BDI #
1405872
Details
168.04
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/10J/p/1405872
Your Price
$ 168.04 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.953
EAN
0698672920100
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
EPDM
Coupling Size or Series
10
Maximum Speed RPM
3600
Torque
2875In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 1 Piece Solid
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
10J
Manufacturer Internal Number
10J
Weight / LBS
2.32
Long Description
7-1/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; EPDM; 1-5/8" Between Shaft Ends; 3-7/16" Width; 10 Size or Series; 3600 Max Speed; 2875In-Lbs Torque
Width
3.438 Inch | 87.325 Millimeter
Distance Between Shaft Ends
1.625 Inch | 41.275 Millimeter
Outside Diameter
7.063 Inch | 179.4 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh