https://www.bdiexpress.com/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY
TB WOODS
TB WOODS
12N
TB WOODS TB WOODS
Description
12N ELASTOMERIC COUPLING SLEEVE
9-9/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 2-5/16" Between Shaft Ends; 4-11/16" Width; 12 Size or Series; 2800 Max Speed; 7200In-Lbs Torque
Part #
12N
BDI #
983705
Details
930.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/12N/p/983705
Your Price
$ 930.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
3.683
EAN
0698672920162
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
12
Maximum Speed RPM
2800
Torque
7200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
12N
Manufacturer Internal Number
12N
Weight / LBS
8.1
Long Description
9-9/16" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 2-5/16" Between Shaft Ends; 4-11/16" Width; 12 Size or Series; 2800 Max Speed; 7200In-Lbs Torque
Width
4.688 Inch | 119.075 Millimeter
Distance Between Shaft Ends
2.313 Inch | 58.75 Millimeter
Outside Diameter
9.563 Inch | 242.9 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh