![14N](/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY)
![14N](/medias/INDXXXCMPNTX-SLV-ELSTCPG-N-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQzMjR8aW1hZ2UvanBlZ3xhR1V4TDJobE5DOHhNRFV3TnpFNU5ETTJPREF6TUM5SlRrUllXRmhEVFZCT1ZGaGZVMHhXWDBWTVUxUkRVRWRmVGw4ek1EQjRNekF3TG1wd1p3fGI5OGQwMDhjNTAzMjBlNDFiMWViOWUyYzIxMmM1ZjRlZDk0ZmJhYjZiOWE0ODZlZmRkMzRjZWEzOTcyZWQ2MmY)
983772
Elastomeric Components
TB WOODS
TB WOODS
14N
TB WOODS TB WOODS
Description
14N ELASTOMERIC COUPLING SLEEVE
13-3/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3-1/4" Between Shaft Ends; 6-1/2" Width; 14 Size or Series; 2200 Max Speed; 18000In-Lbs Torque
Part #
14N
BDI #
983772
Details
1888.96
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/14N/p/983772
Your Price
$ 1,888.96 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
9.572
EAN
0698672920209
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Sleeve
Material
Neoprene
Coupling Size or Series
14
Maximum Speed RPM
2200
Torque
18000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Piece with Retaining Ring
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Sleeve
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
14N
Manufacturer Internal Number
14N
Weight / LBS
21.1
Long Description
13-3/32" Outside Diameter; Elastomeric Coupling Type; Sleeve; Neoprene; 3-1/4" Between Shaft Ends; 6-1/2" Width; 14 Size or Series; 2200 Max Speed; 18000In-Lbs Torque
Distance Between Shaft Ends
3.25 Inch | 82.55 Millimeter
Outside Diameter
13.094 Inch | 332.588 Millimeter
Width
6.5 Inch | 165.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh