![PX90 PARA-FLEX ELEMENT](/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc)
![PX90 PARA-FLEX ELEMENT](/medias/INDDODCMPNTX-ELE-ELSTCPG-E-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0OTJ8aW1hZ2UvanBlZ3xhREl4TDJoak1pOHhNRFF5TWpRd01UTXdNalUxT0M5SlRrUkVUMFJEVFZCT1ZGaGZSVXhGWDBWTVUxUkRVRWRmUlY4ek1EQjRNekF3TG1wd1p3fGUzMTZmYTMyYWFkYzk0NTcxYWFjNTA5YWMyOWZkODMxNDA3YTQ1NzRhZTk2M2IwOTI2NGIzNmE1MTc2OTM2Yzc)
239575
Elastomeric Components
DODGE
DODGE
PX90 PARA-FLEX ELEMENT
DODGE DODGE
Description
PX90 PARA-FLEX ELEMENT ; 9-1/4" OD ELASTOMERIC TYPE RUBBER
9-1/4" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX90 Size or Series; 2800 Max Speed; 4502In-Lbs Torque
Part #
011109
BDI #
239575
Details
402.72
CAD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/PX90-PARA-FLEX-ELEMENT/p/239575
Your Price
$ 402.72 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.09
EAN
0782475009671
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Element
Material
Rubber
Coupling Size or Series
PX90
Maximum Speed RPM
2800
Torque
4502In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX90 PARA-FLEX ELEMENT
Manufacturer Internal Number
011109
Weight / LBS
2.4
Long Description
9-1/4" Outside Diameter; Elastomeric Coupling Type; Element; Rubber; PX90 Size or Series; 2800 Max Speed; 4502In-Lbs Torque
Width
0 Inch | 0 Millimeter
Outside Diameter
9.25 Inch | 234.95 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh