20494205
Elastomeric Components
DODGE
DODGE
RAPTOR ES2 FULL SPACER ELEMENT
DODGE DODGE
Description
RAPTOR ES2 FULL SPACER ELEMENT
Elastomeric Coupling Type; 3-1/2" Outside Diameter; Spacer Element; Rubber; 3-1/2" Between Shaft Ends; ES2 Coupling Size; 7500RPM Maximum Speed; 194In-Lbs Torque
Part #
017064
BDI #
20494205
Details
541.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Components/RAPTOR-ES2-FULL-SPACER-ELEMENT/p/20494205
Your Price
$ 541.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
0.861
EAN
0782477282522
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Spacer Element
Material
Rubber
Coupling Size or Series
ES2
Maximum Speed RPM
7500
Torque
194In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split | 3.94 Inch Maximum Distance Between Shaft Ends
Category - BDI
Couplings Elastomeric Components
Harmonized Tariff Code
8483.90.80.10
Noun
Element
Keyword 3
Elastomeric
Keyword String
Spacer Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
017064
Weight / LBS
1.9
Long Description
Elastomeric Coupling Type; 3-1/2" Outside Diameter; Spacer Element; Rubber; 3-1/2" Between Shaft Ends; ES2 Coupling Size; 7500RPM Maximum Speed; 194In-Lbs Torque
Outside Diameter
3.5 Inch | 88.9 Millimeter
Distance Between Shaft Ends
3.5 Inch | 88.9 Millimeter
Width
3.06 Inch | 77.724 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh