![11S X 60MM COUPLING FLANGE](/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDF8aW1hZ2UvanBlZ3xhR0V3TDJobU1DOHhNRFkwTlRZNU56VTJNRFl3Tmk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZRMGxmTXpBd2VETXdNQzVxY0djfDBjZTljM2U4ODZkN2U4MjdmMWIxNDRlYTZhODQyNjk5ZTM0NDA4NTMyNTBkM2MzOWQwMTI3MTA3ZTMwNjU3NTU)
![11S X 60MM COUPLING FLANGE](/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgyMDF8aW1hZ2UvanBlZ3xhR0V3TDJobU1DOHhNRFkwTlRZNU56VTJNRFl3Tmk5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZRMGxmTXpBd2VETXdNQzVxY0djfDBjZTljM2U4ODZkN2U4MjdmMWIxNDRlYTZhODQyNjk5ZTM0NDA4NTMyNTBkM2MzOWQwMTI3MTA3ZTMwNjU3NTU)
26992490
Elastomeric Hub
DODGE
DODGE
11S X 60MM COUPLING FLANGE
DODGE DODGE
Description
11S X 60MM COUPLING FLANGE ; NON-RETURNABLE
Elastomeric Coupling Hub; 60MM Bore; 219MM Outside Diameter; 143MM Hub Diameter; Flanged Hub Type; Finished Bore; 87MM Length; 11S Coupling Size; Cast Iron Material; 3600 RPM Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Part #
11S X 60MM COUPLING FLANGE
BDI #
26992490
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/11S-X-60MM-COUPLING-FLANGE/p/26992490
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163020
Weight / Kilogram
10.052
EAN
0782475276783
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
11S
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Cast Iron
Maximum Speed RPM
3600
Torque
TPR 4530 | Hytrel 18000In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Sleeve
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
4952
Weight / LBS
22.16
Long Description
Elastomeric Coupling Hub; 60MM Bore; 219MM Outside Diameter; 143MM Hub Diameter; Flanged Hub Type; Finished Bore; 87MM Length; 11S Coupling Size; Cast Iron Material; 3600 RPM Speed; TPR 4530 | Hytrel 18000In-Lbs Torque
Hub Diameter
5.63 Inch | 143 Millimeter
Bore
2.362 Inch | 60 Millimeter
Outside Diameter
8.622 Inch | 219 Millimeter
Length Thru Bore
3.425 Inch | 87 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh