https://www.bdiexpress.com/medias/INDM-GFLGXXX-ELSTCPG-S-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU3NDl8aW1hZ2UvanBlZ3xhR05pTDJoa01pOHhNRFF4TURBNU1qQXpOakV5Tmk5SlRrUk5MVWRHVEVkWVdGaGZSVXhUVkVOUVIxOVRYMDFRUWw4ek1EQjRNekF3TG1wd1p3fDczMjU5MmE2NzQ3NDg2MmU4ZTkzZmFlNTJjZjE1ZGMzMzI4Yjc5NTg1MWQ3MGJkNmMzZmE2MzM1OWFkNDAwNjQ
21978478
Elastomeric Hub
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
9S 24MM NKW
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
9S 24MM NKW SLEEVE CPLG FLANGE ; 24MM BORE 4-1/8" HUB DIA 2-9/32" LTB
Elastomeric Coupling Hub; 24MM Bore; 161.29MM Outside Diameter; Flanged; Finished Bore; 92MM Hub Diameter; 61.112MM Length; 9S Size or Series; No Bushing; Yes Keyway; Cast Iron; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Part #
9S 24MM NKW
BDI #
21978478
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/9S-24MM-NKW/p/21978478
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
EAN
0697950789545
Weight / US pound
0
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
9S
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Material
Cast Iron
Maximum Speed RPM
3750
Torque
TPR 1800 | Hytrel 7200In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.martinsprocket.com
Long Description
Elastomeric Coupling Hub; 24MM Bore; 161.29MM Outside Diameter; Flanged; Finished Bore; 92MM Hub Diameter; 61.112MM Length; 9S Size or Series; No Bushing; Yes Keyway; Cast Iron; 3750 Maximum Speed; TPR 1800 | Hytrel 7200In-Lbs Torque
Hub Diameter
3.622 Inch | 92 Millimeter
Outside Diameter
6.35 Inch | 161.29 Millimeter
Length Thru Bore
2.406 Inch | 61.112 Millimeter
Bore
0.945 Inch | 24 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh