Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

PX100 FBX 2 https://www.bdiexpress.com/medias/INDXXXFLGXXX-ELSTCPG-PX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjUyODJ8aW1hZ2UvanBlZ3xhR1U1TDJnNE5pODVNRFl5TWpjMk5UWXlPVGMwTG1wd1p3fDg0OWQxMmMwMTQxYzgwOGI2YzFkNjJiZTQ2MzYwNjAwOWRmNTE1YWQ2NWQwOTBmYTkzYWJjODM4M2M2MmZkOTU
238543 Elastomeric Hub 

DODGE DODGE

PX100 FBX 2

Description

PX100 FBX X 2 FLANGE ASSEMBLY ; POR

Hub, Elastomeric Coupling; 2" Bore; 7.246" Outside Diameter; 5.15" Hub Diameter; Flanged; Finished Bore; 2.7" Length Thru Bore; PX100 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2600 Maximum Speed; 5402In-Lbs Torque

Part #

000654

BDI #
238543

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
Weight / Kilogram
10.851
EAN
0782475811601
Product Group - BDI
M02304
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Flanged
Bore Profile
Finished Bore
Coupling Size or Series
PX100
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
2600
Torque
5402In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
PX100 FBX 2 FLG ASSEMBLY
Manufacturer Internal Number
000654
Weight / LBS
23.9
Long Description
Hub, Elastomeric Coupling; 2" Bore; 7.246" Outside Diameter; 5.15" Hub Diameter; Flanged; Finished Bore; 2.7" Length Thru Bore; PX100 Size or Series; No Bushing; Keyway; Ductile Iron Material; 2600 Maximum Speed; 5402In-Lbs Torque
Bore
2 Inch | 50.8 Millimeter
Outside Diameter
7.246 Inch | 184.048 Millimeter
Length Thru Bore
2.7 Inch | 68.58 Millimeter
Hub Diameter
5.15 Inch | 130.81 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh