https://www.bdiexpress.com/medias/INDDODHUBXXX-ELSTCPG-RAPTOR-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NTh8aW1hZ2UvanBlZ3xhR0l4TDJnNE5pOHhNRFkwTlRZNU9EVTNOalF4TkM5SlRrUkVUMFJJVlVKWVdGaGZSVXhUVkVOUVIxOVNRVkJVVDFKZlJrSmZNekF3ZURNd01DNXFjR2N8YTZlNzY5NTg2ODU3NjNmMTI5MmJkZWRmOWEyZmFiOTQ4MDViMjBjOTE3MGMyY2Y1ZjdkZWU5Mjg3ZjU3MWMxYQ
20491883
Elastomeric Hub
DODGE
DODGE
RAPTOR 10HCBM 2-1/16IN
DODGE DODGE
Description
RAPTOR 10HCBM 2-1/16IN ; POR FINISH BORE RAPTOR COUPLING HUB
Elastomeric Coupling Hub; 2.062" Bore; 3.65" Outside Diameter; 3.3" Hub Diameter; Shaft Hub Type; Finished Bore; 1.88" Length; E10 Coupling Size; Ductile Iron Material; 7500 RPM Speed; 1456In-Lbs Torque
Part #
015357
BDI #
20491883
Details
Request A Price
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Elastomeric-Couplings/Elastomeric-Hub/RAPTOR-10HCBM-2-1-16IN/p/20491883
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
1.769
EAN
0782477416859
Product Group - BDI
M02194
Coupling Type
Elastomeric Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
E10
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Ductile Iron
Maximum Speed RPM
7500
Torque
1456In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Split-Tire | 2 Set Screws
Category - BDI
Couplings Elastomeric Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Elastomeric
Manufacturer URL
https://www.dodge-pt.com
Manufacturer Internal Number
15357
Weight / LBS
3.9
Long Description
Elastomeric Coupling Hub; 2.062" Bore; 3.65" Outside Diameter; 3.3" Hub Diameter; Shaft Hub Type; Finished Bore; 1.88" Length; E10 Coupling Size; Ductile Iron Material; 7500 RPM Speed; 1456In-Lbs Torque
Bore
2.062 Inch | 52.375 Millimeter
Outside Diameter
3.65 Inch | 92.71 Millimeter
Length Thru Bore
1.88 Inch | 47.752 Millimeter
Hub Diameter
3.3 Inch | 83.82 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh