Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

GF120CS-PBH https://www.bdiexpress.com/medias/INDM-GHUBXXX-GF-MPB-SCRW-CS-300x300.jpg?context=bWFzdGVyfHJvb3R8MTg3MDh8aW1hZ2UvanBlZ3xhRFl5TDJneE5TOHhNRGN4TmpBd09UTXpNamMyTmk5SlRrUk5MVWRJVlVKWVdGaGZSMFpmVFZCQ1gxTkRVbGRmUTFOZk16QXdlRE13TUM1cWNHY3w0NjM1YTc5MDE0ODNkN2E2NjMxYjM3YTc3ZWFlOGI1YmI1YmJiMDM3ZjE0NjNmZGJlODA5ZTJiMGQxOWNiYmU4
24657952 Jaw Hub 

MARTIN SPROCKET & GR MARTIN SPROCKET & GR

GF120CS-PBH

Description

GF120CS-PBH COUPLING HUB ; GO-FLEX PLAIN BORE STK

Jaw Coupling Hub; 15" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 17.75" Outside Diameter; 7.22" Length Thru Bore; GF120 Size or Series; Set Screw; Carbon Steel; 1800 Maximum Speed; 1120000In-Lbs Torque

Part #

GF120CS-PBH

BDI #
24657952

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
MARTIN SPROCKET & GEAR
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
192.744
EAN
0697950289229
Product Group - BDI
M02194
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Keyway Yes/No
No
Coupling Size or Series
GF120
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Carbon Steel
Maximum Speed RPM
1800
Torque
1120000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Long Description
Jaw Coupling Hub; 15" Hub Dia; Jaw Coupling; Hub; Shaft; Minimum Plain Bore; No Keyway; 17.75" Outside Diameter; 7.22" Length Thru Bore; GF120 Size or Series; Set Screw; Carbon Steel; 1800 Maximum Speed; 1120000In-Lbs Torque
Bore
0 Inch | 0 Millimeter
Length Thru Bore
7.22 Inch | 183.388 Millimeter
Hub Diameter
15 Inch | 381 Millimeter
Outside Diameter
17.75 Inch | 450.85 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh