RULAND
RULAND
JS26-8-A
RULAND RULAND
Description
JS26-8-A JAW COUPLING HUB ; 1/2 BORE 1-5/8" OD ALUM
Jaw Coupling Hub; 1/2" Bore; 1-5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.625" Outside Diameter; 0.71" Length Thru Bore; JS26 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Red 165 | Yellow 97In-Lbs Torque
Part #
JS26-8-A
BDI #
799151
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/JS26-8-A/p/799151
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.068
EAN
0634529068731
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
JS26
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
8000
Torque
Red 165 | Yellow 97In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 330 | 92 Shore A Yellow 194In-Lbs | 2 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ruland.com
Weight / LBS
0.15
Long Description
Jaw Coupling Hub; 1/2" Bore; 1-5/8" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.625" Outside Diameter; 0.71" Length Thru Bore; JS26 Size or Series; Set Screw; Aluminum; 8000 Maximum Speed; Red 165 | Yellow 97In-Lbs Torque
Length Thru Bore
0.71 Inch | 18.034 Millimeter
Hub Diameter
1.625 Inch | 41.275 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Outside Diameter
1.625 Inch | 41.275 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh