https://www.bdiexpress.com/medias/INDDODHUBXXX-L-FB-SCRW-CI-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE0NDZ8aW1hZ2UvanBlZ3xhR0k0TDJoa1lTOHhNRGN4TmpBeU56RTFPRFUxT0M5SlRrUkVUMFJJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWHpNd01IZ3pNREF1YW5CbnxiYTI2ZjRiNDdmYTUyNTYxZjc1NjU5NTk5MzAzNjQ5ZDJhNTczOTBjOTc5NDI5YjZhYmYwOWM3YjQ2ZWNkZGJj
629968
Jaw Hub
DODGE
DODGE
L050X3/8
DODGE DODGE
Description
L050X3/8 JAW COUPLING HUB ; TYPE L
Jaw Coupling Hub; 3/8" Bore; 1-1/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.063" Outside Diameter; 0.625" Length Thru Bore; L050 Size or Series; Set Screw; Cast Iron; 18000 Maximum Speed; Buna-N 26 | Hytrel/Bronze 50 | Urethane 39In-Lbs Torque
Part #
L050X3/8
BDI #
629968
Details
6.62
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L050X3-8/p/629968
Your Price
$ 6.62 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.073
EAN
0775829148676
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
No
Coupling Size or Series
L050
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
18000
Torque
Buna-N 26 | Hytrel/Bronze 50 | Urethane 39In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://dodgeindustrial.com
Weight / LBS
0.16
Long Description
Jaw Coupling Hub; 3/8" Bore; 1-1/16" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; No Keyway; 1.063" Outside Diameter; 0.625" Length Thru Bore; L050 Size or Series; Set Screw; Cast Iron; 18000 Maximum Speed; Buna-N 26 | Hytrel/Bronze 50 | Urethane 39In-Lbs Torque
Bore
0.375 Inch | 9.525 Millimeter
Hub Diameter
1.063 Inch | 27 Millimeter
Length Thru Bore
0.625 Inch | 15.875 Millimeter
Outside Diameter
1.063 Inch | 27 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh