https://www.bdiexpress.com/medias/INDMDIHUBXXX-L-FB-3J-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk2Nzl8aW1hZ2UvanBlZ3xhR1UzTDJneU15OHhNRGN4TmpBM05UVTRPVFkyTWk5SlRrUk5SRWxJVlVKWVdGaGZURjlHUWw4elNsOVRRMUpYWDBOSlgwdFhYek13TUhnek1EQXVhbkJufDI2ZGI4NmFkYjFkZDhjYTQ2NTJiNGQzNTBlMDA0Y2I4Yjg2NDBiOWNjNDkxMjc5OGZiZjA5OTIzMjQ1MjUxMTI
656363
Jaw Hub
MASTERDRIVE
MASTERDRIVE
L100-1-3/16
MASTERDRIVE MASTERDRIVE
Description
L100-1-3/16 JAW COUPLING HUB ; L100 COUPLING SIZE 1-3/16 BORE
Jaw Coupling Hub; 1-3/16" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.368" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 477In-Lbs Torque
Part #
L100-1-3/16
BDI #
656363
Details
28.91
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L100-1-3-16/p/656363
Your Price
$ 28.91 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.772
EAN
0806372027429
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L100
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
7000
Torque
Buna-N 417 | Hytrel/Bronze 1134 | Urethane 477In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.masterdrives.com
Long Description
Jaw Coupling Hub; 1-3/16" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.368" Length Thru Bore; L100 Size or Series; Set Screw; Cast Iron; 7000 Maximum Speed; Buna-N 417 | Hytrel/Bronze 1134 | Urethane 477In-Lbs Torque
Outside Diameter
2.531 Inch | 64.287 Millimeter
Bore
1.188 Inch | 30.175 Millimeter
Hub Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.368 Inch | 34.747 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh