https://www.bdiexpress.com/medias/INDMAUHUBXXX-L-FB-3JST-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTgwMTN8aW1hZ2UvanBlZ3xhREprTDJnMFpDOHhNRGN4TmpBM05ETTBORFEzT0M5SlRrUk5RVlZJVlVKWVdGaGZURjlHUWw4elNsTlVYMU5EVWxkZlEwbGZTMWRmTXpBd2VETXdNQzVxY0djfDNlODkwMGM1MDBhYWQ1MzNmMjY5YTI4MDBkNjY3M2ZmZTk4MzkzOWUyMzM2MWQ1MjY3Y2Q2OTNhMzA5YjY2Njc
647204
Jaw Hub
MAUREY
MAUREY
L22510012
MAUREY MAUREY
Description
L225 X 1-1/2 JAW COUPLING
Jaw Coupling Hub; 1-1/2" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; L225 Size or Series; Set Screw; Cast Iron; 2600 Maximum Speed
Part #
L22510012
BDI #
647204
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/L22510012/p/647204
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
3.488
EAN
0640965298380
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L225
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
2600
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://maurey.biz
Long Description
Jaw Coupling Hub; 1-1/2" Bore; 4-1/4" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 5" Outside Diameter; L225 Size or Series; Set Screw; Cast Iron; 2600 Maximum Speed
Outside Diameter
5 Inch | 127 Millimeter
Hub Diameter
4.25 Inch | 107.95 Millimeter
Bore
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh