22560700
Jaw Hub
RULAND
RULAND
MJCC33-11-A
RULAND RULAND
Description
MJCC33-11-A JAW COUPLING HUB ; WITH KEYWAY 11MM BORE 1-5/16" OD ALUM
Jaw Coupling Hub; 11MM Bore; 33.3MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 33.3MM Outside Diameter; 15MM Length Thru Bore; MJCC33 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Blue 18 | Red 87 | Yellow 35In-Lbs Torque
Part #
MJCC33-11-A
BDI #
22560700
Details
136.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/MJCC33-11-A/p/22560700
Your Price
$ 136.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.04
EAN
0063452914005
Product Group - BDI
M02302
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MJCC33
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Material
Aluminum
Maximum Speed RPM
8000
Torque
Blue 18 | Red 87 | Yellow 35In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Peak Torque 98 Shore A Red 174 | 92 Shore A Yellow 70 | 85 Shore A Blue 36In-Lbs
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.ruland.com
Weight / LBS
0.081
Long Description
Jaw Coupling Hub; 11MM Bore; 33.3MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 33.3MM Outside Diameter; 15MM Length Thru Bore; MJCC33 Size or Series; Clamp; Aluminum; 8000 Maximum Speed; Blue 18 | Red 87 | Yellow 35In-Lbs Torque
Hub Diameter
1.311 Inch | 33.3 Millimeter
Outside Diameter
1.311 Inch | 33.3 Millimeter
Length Thru Bore
0.591 Inch | 15 Millimeter
Bore
0.433 Inch | 11 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh