![MS099 1 1/8](/medias/INDM-GHUBXXX-MS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhR1UxTDJnNFlpOHhNRGN4TmpBeU5qa3lPVEU0TWk5SlRrUk5MVWRJVlVKWVdGaGZUVk5mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxOTY1ZDgxMjNkMzUxMTljM2E2YzdmNjJlMTA4ZWYwODQzNDU0YzU2YjI1ZTFmYTVkZmZmYjZjZDlmYmM2Ng)
![MS099 1 1/8](/medias/INDM-GHUBXXX-MS-FB-SCRW-STL-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ5NjR8aW1hZ2UvanBlZ3xhR1UxTDJnNFlpOHhNRGN4TmpBeU5qa3lPVEU0TWk5SlRrUk5MVWRJVlVKWVdGaGZUVk5mUmtKZlUwTlNWMTlUVkV4ZlMxZGZNekF3ZURNd01DNXFjR2N8NmIxOTY1ZDgxMjNkMzUxMTljM2E2YzdmNjJlMTA4ZWYwODQzNDU0YzU2YjI1ZTFmYTVkZmZmYjZjZDlmYmM2Ng)
609598
Jaw Hub
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
MS099 1 1/8
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
MS099 1 1/8 JAW CPLG HUB ; 1-1/8" BORE 2-17/32" HUB
Jaw Coupling Hub; 1-1/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; MS099 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Part #
MS099 1 1/8
BDI #
609598
Details
34.13
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/MS099-1-1-8/p/609598
Your Price
$ 34.13 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.363
EAN
0697950064505
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
MS099
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
3600
Torque
Buna-N 512 | Hytrel 1536In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 3 Jaws
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.martinsprocket.com
Weight / LBS
0.8
Long Description
Jaw Coupling Hub; 1-1/8" Bore; 2-17/32" Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 2.531" Outside Diameter; 1.063" Length Thru Bore; MS099 Size or Series; Set Screw; Steel; 3600 Maximum Speed; Buna-N 512 | Hytrel 1536In-Lbs Torque
Hub Diameter
2.531 Inch | 64.287 Millimeter
Length Thru Bore
1.063 Inch | 27 Millimeter
Bore
1.125 Inch | 28.575 Millimeter
Outside Diameter
2.531 Inch | 64.287 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh