https://www.bdiexpress.com/medias/INDSKFHUBXXX-L-FB-SCRW-CI-KW-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc4MzF8aW1hZ2UvanBlZ3xhRFE1TDJnMU9DOHhNRGN4TmpBeE1UZ3lNekV6TkM5SlRrUlRTMFpJVlVKWVdGaGZURjlHUWw5VFExSlhYME5KWDB0WFh6TXdNSGd6TURBdWFuQm58YjgyODE0NTEzMWU0NzFlYWQ3MDZhOTNmMjgzZmUxM2U2MTk5NjFjOGI0NzdmNDEyNTRiMzQxOGQ2MDQwOGZmZA
1281591
Jaw Hub
SKF
SKF
PHE L075-14MM
SKF SKF
Description
PHE L075-14MM JAW COUPLING ; NON-RETURNABLE
Jaw Coupling Hub; 14MM Bore; 44.5MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 44.5MM Outside Diameter; 21MM Length Thru Bore; L075 Size or Series; Set Screw; Cast Iron; 11000 Maximum Speed; 105In-Lbs Torque
Part #
PHE L075-14MM
BDI #
1281591
Details
14.68
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Jaw-Couplings/Jaw-Hub/PHE-L075-14MM/p/1281591
Your Price
$ 14.68 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.21
EAN
7316572622117
Product Group - BDI
M02304
Coupling Type
Jaw Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
L075
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Material
Cast Iron
Maximum Speed RPM
11000
Torque
105In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Jaw Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Jaw
Manufacturer URL
https://www.skf.com
Long Description
Jaw Coupling Hub; 14MM Bore; 44.5MM Hub Dia; Jaw Coupling; Hub; Shaft; Finished Bore; Keyway; 44.5MM Outside Diameter; 21MM Length Thru Bore; L075 Size or Series; Set Screw; Cast Iron; 11000 Maximum Speed; 105In-Lbs Torque
Hub Diameter
1.752 Inch | 44.5 Millimeter
Outside Diameter
1.752 Inch | 44.5 Millimeter
Bore
0.551 Inch | 14 Millimeter
Length Thru Bore
0.827 Inch | 21 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh