对不起,您的国家不支持在线购买。
Close

在线管理报价仅限于企业账户用户。您仍然可以请求报价,但是报价会通过邮件发送给您。

升级成企业账户,获得高级选项和个人服务

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
很快您将无法在IE浏览器上运行BDIExpress。

微软将中断并放弃对IE浏览器的支持。微软建议切换到Microsoft Edge浏览器。



或点击下方以下载其他浏览器 
 

1025G FSTNR SET EXP BLT https://www.bdiexpress.com/medias/INDREXFASTST-1015G-SLEEVE-FSTNR-SET-300X300.jpg?context=bWFzdGVyfHJvb3R8MTc2MTZ8aW1hZ2UvanBlZ3xhR1ZqTDJnME1TOHhNREl3T0Rjek1UZzRPVFk1TkM5SlRrUlNSVmhHUVZOVVUxUmZNVEF4TlVkZlUweEZSVlpGWDBaVFZFNVNYMU5GVkY4ek1EQllNekF3TG1wd1p3fGNiYWJmZDcyMjE2ZWFhZjQzYTg0ODQzMGY2YjRkYTZmZTM0MjdiMWNiNDM0NWIwY2Y4NjNhZWMwYjgzZTQwMGI
18104551 联轴器配件 

FALK FALK

1025G FSTNR SET EXP BLT

描述

FALK 1025G FSTNR SET EXP BLT

Exposed Bolt Sleeve Fastener Kit; 1025G Size or Series; Gear Coupling Type

制造商部件号

1025G FSTNR SET EXP BLT

BDI部件号
18104551

详情

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability 单价(不含税) 请求报价 BDIExpress
订购量

库存

BDI-中国:

全球库存
BDI- 美国 1

品牌
制造商名称
REGAL REXNORD https://www.regalrexnord.com
最低订购量
EAN条码
0782934012389
重量 / Kilogram
0.454
Product Group - BDI
M02306
部件类型
Exposed Bolt Sleeve Fastener Kit
联轴器规格或系列
1025G
联轴器类型
Gear Coupling
其它特点
Components May or May Not Intermix Among Brands | Kit Includes Nuts - Lock Washers - Fasteners
类别 - BDI
Couplings Accessories
名称
Kit
关键字 3
Exposed Bolt
关键字串
Fastener Sleeve Exposed Bolt
制造商货号
1025G FSTNR SET EXP BLT
制造商内部编号
0729199
重量/磅
2.19
详细描述
Exposed Bolt Sleeve Fastener Kit; 1025G Size or Series; Gear Coupling Type