Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

1190T GRID https://www.bdiexpress.com/medias/INDDODACSRYX-GRD-3-300x300.jpg?context=bWFzdGVyfHJvb3R8NzkzMnxpbWFnZS9qcGVnfGFEVmpMMmc1WVM4eE1EUXlNak01TnpRd016RTJOaTlKVGtSRVQwUkJRMU5TV1ZoZlIxSkVYek5mTXpBd2VETXdNQzVxY0djfDU2NWEzN2I2YWUwM2FiYjRiNjk4NmYwMDE0ZWJhNmIxNTJhZWQyMjFlOTBmMWRkNzYxNmUxMjIzNTFmN2E2ZGM
239452 Coupling Accessories 

DODGE DODGE

1190T GRID

Description

1190T GRID ASSEMBLY

Grid Assembly; 1190T Size or Series; Grid Coupling Type

Part #

007469

BDI #
239452

Details

21644.64 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 21,644.64 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
RBC BEARINGS
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
23.583
EAN
0782476408633
Product Group - BDI
M02302
Part Type
Grid Assembly
Coupling Size or Series
1190T
Coupling Type
Grid Coupling
Other Features
Components May or May Not Intermix Among Brands | Steel | Replacement Grid - Cover - Seal
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword String
Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1190T GRID ASSEMBLY
Manufacturer Internal Number
007469
Weight / LBS
52
Long Description
Grid Assembly; 1190T Size or Series; Grid Coupling Type