318183
Coupling Accessories
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
30 K2 BS
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
30 K2 BS COUPLING BOLT SET ; MAX-C NON-LUBRICATED
Spare Parts Block Set Part Type; 3 K2 Size or Series; Resilient Coupling Coupling Type
Part #
30 K2 BS
BDI #
318183
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/30-K2-BS/p/318183
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
1.642
EAN
0662384100228
Product Group - BDI
M02304
Part Type
Spare Parts Block Set
Coupling Size or Series
3 K2
Coupling Type
Elastomeric Coupling
Other Features
Components may or may not inter-mix among brands - MAX-C
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Internal Number
2270833
Long Description
Spare Parts Block Set Part Type; 3 K2 Size or Series; Resilient Coupling Coupling Type