251654
Coupling Accessories
DODGE
DODGE
5016 CHAIN CPLG ASSY
DODGE DODGE
Description
5016 CHAIN CPLG ASSY ; 5016 COUPLING SIZE
Coupling Chain; Size 50 Chain; 16 Link; Steel Material
Part #
100481
BDI #
251654
Details
20.52
USD
2099-12-31
http://schema.org/NewCondition
http://schema.org/InStock
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/5016-CHAIN-CPLG-ASSY/p/251654
Your Price
$ 20.52 / each
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163007
Weight / Kilogram
0.531
EAN
0782475048236
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://dodgeindustrial.com
Product Detail
Coupling Chain
Product Specification
Coupling Chain; Size 50 Chain; 16 Link; Steel Material
Long Description
Coupling Chain; Size 50 Chain; 16 Link; Steel Material

