REXNORD
REXNORD
7300924SS
REXNORD REXNORD
Description
7300924SS CAP SCREW KIT ; NON-RETURNABLE 3/8"-16X5/8 (16)
Cap Screw Kit; 40 | 50 Size or Series; Elastomeric Coupling Type
Part #
7300924SS
BDI #
18140668
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/7300924SS/p/18140668
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31161501
Weight / Kilogram
0.454
EAN
0698210009526
Product Group - BDI
F00240
Part Type
Cap Screw Kit
Coupling Size or Series
40 | 50
Coupling Type
Elastomeric Coupling
Other Features
Components May or May Not Intermix Among Brands | Size 3/8-16 X 5/8 | Stainless Steel
Category - BDI
Couplings Accessories
Harmonized Tariff Code
7318.15.80.66
Noun
Kit
Keyword String
Cap Screw
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
7300924SS
Manufacturer Internal Number
7300952
Weight / LBS
0.52
Long Description
Cap Screw Kit; 40 | 50 Size or Series; Elastomeric Coupling Type