https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhRGxqTDJobE1TOHhNREk1TXpRMU5qZ3pNRFE1TkM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8ZWU3NmUwYzlhNmU4ZDM4ODMzNmYwMTZlN2Q0M2EyN2NkODI1ODBlMDM5MmQ4ODU4NTAzYTFkYmUwMWQ1NGQ4Mg
https://www.bdiexpress.com/medias/INDXXXCHNXXX-2-RVT-CPLG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTAwMTh8aW1hZ2UvanBlZ3xhRGxqTDJobE1TOHhNREk1TXpRMU5qZ3pNRFE1TkM5SlRrUllXRmhEU0U1WVdGaGZNbDlTVmxSZlExQk1SMTh6TURCNE16QXdMbXB3Wnd8ZWU3NmUwYzlhNmU4ZDM4ODMzNmYwMTZlN2Q0M2EyN2NkODI1ODBlMDM5MmQ4ODU4NTAzYTFkYmUwMWQ1NGQ4Mg
1291724
Coupling Accessories
SKF
SKF
PHE IS1618CHN
SKF SKF
Description
PHE IS1618CHN COUPLING CHAIN ; POR NOT STOCK IN THE US PRICE ON REQUEST
Coupling Chain; IS1618 Chain Size; Riveted; 25.4MM Chain Pitch; 2 Strand; Carbon Steel; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Diameter; Curved
Part #
PHE IS1618CHN
BDI #
1291724
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/PHE-IS1618CHN/p/1291724
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31151603
Weight / Kilogram
2.4
EAN
7316572624876
Product Group - BDI
M02302
Noun
Chain
Keyword String
Coupling
Manufacturer URL
https://www.skf.com
Product Detail
Coupling Chain
Product Specification
IS1618 Chain Size; Riveted; 25.4MM Chain Pitch; Coupling; 2 Strand; Carbon Steel; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Diameter; Curved
Long Description
Coupling Chain; IS1618 Chain Size; Riveted; 25.4MM Chain Pitch; 2 Strand; Carbon Steel; 15.875MM Roller Diameter; 17.018MM Roller Width; 4.15MM Plate Thickness; 21MM Plate Height; 8.28MM Pin Diameter; Curved
