TIMKEN LOVEJOY
TIMKEN LOVEJOY
QF5S303COVER
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
QF5S303 SOLID COUPLING COVER
High Speed Cover; QF5S303 Size; Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling Type
Part #
QF5S303COVER
BDI #
755045
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Coupling-Accessories/QF5S303COVER/p/755045
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0.181
EAN
0883450054119
Product Group - BDI
M02304
Part Type
High Speed Cover
Coupling Size or Series
QF5S303
Coupling Type
Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling
Inch - Metric
Metric
Other Features
63.2MM Dia X 24.1MM WD; Standard Snap Ring | 303 Stainless Steel
Category - BDI
Couplings Accessories
Harmonized Tariff Code
8483.60.80.00
Noun
Cover
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
High Speed Cover; QF5S303 Size; Quick Flex Spacer Coupling | Gear Coupling | Grid Coupling | Elastomeric and Disc Coupling Type