996355
Disc or Disc Assembly
TB WOODS
TB WOODS
D60-5-SS
TB WOODS TB WOODS
Description
D60-5-SS FLEXIBLE DISC
15-15/16" Outside Diameter; Disc Coupling; Disc; Stainless Steel; 0.59" Thickness; 60 Size or Series; 1800 Max Speed; 261000In-Lbs Torque
Part #
D60-5-SS
BDI #
996355
Details
4815.74
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Disc-Couplings/Disc-or-Disc-Assembly/D60-5-SS/p/996355
Your Price
$ 4,815.74 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
8.693
EAN
0698672083560
Product Group - BDI
M02302
Coupling Type
Disc Coupling
Component
Disc
Material
Stainless Steel
Coupling Size or Series
60
Maximum Speed RPM
1800
Torque
261000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | 8 Bolts | Used on HH - HSH - FSH - HFTH Series Couplings
Category - BDI
Couplings Disc Components
Harmonized Tariff Code
8483.90.80.10
Noun
Disc
Keyword String
Coupling Disc
Manufacturer URL
https://www.tbwoods.com
Manufacturer Item Number
D60-5-SS
Manufacturer Internal Number
D60-5-SS
Weight / LBS
19.19
Long Description
15-15/16" Outside Diameter; Disc Coupling; Disc; Stainless Steel; 0.59" Thickness; 60 Size or Series; 1800 Max Speed; 261000In-Lbs Torque
Outside Diameter
15.938 Inch | 404.825 Millimeter
Thickness
0.59 Inch | 14.986 Millimeter
Distance Between Shaft Ends
0 Inch | 0 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh