https://www.bdiexpress.com/medias/INDXXXHUBXXX-SPC-GRDCPG-300X300.jpg?context=bWFzdGVyfHJvb3R8MTYyODF8aW1hZ2UvanBlZ3xhR00xTDJnek5DOHhNREl3T0Rjek56Y3lNak01T0M5SlRrUllXRmhJVlVKWVdGaGZVMUJEWDBkU1JFTlFSMTh6TURCWU16QXdMbXB3Wnd8MWMxZDgxNjBlOTNlMmIyYTUxMDA1YzljZGEwMjMzYjUyZTdkMjUxNzVkZTgyMTAwZDFlZTEyMTA2ZTU5YmIxMQ
239158
Grid Spacer
DODGE
DODGE
1040T31/35 3.581
DODGE DODGE
Description
1040T31/35 3.581 SPACER HUB ASSEMBLY
4.44" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 3.581" Between Shaft Ends; 1040T Size or Series; 3600 Max Speed; 2000In-Lbs Torque
Part #
006520
BDI #
239158
Details
398.79
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Spacer/1040T31-35-3-581/p/239158
Your Price
$ 398.79 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.429
EAN
0782475257843
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Spacer Hub
Material
Steel
Coupling Size or Series
1040T
Maximum Speed RPM
3600
Torque
2000In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Used in Full Spacer and Half Spacer Coupling | Length Thru Bore 3.581
Category - BDI
Couplings Grid Spacer
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword 3
Grid
Keyword String
Spacer Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1040T31/35 SPACER ASSY X 3.581
Manufacturer Internal Number
006520
Weight / LBS
5.35
Long Description
4.44" Outside Diameter; Grid Coupling; Spacer Hub; Steel; 3.581" Between Shaft Ends; 1040T Size or Series; 3600 Max Speed; 2000In-Lbs Torque
Distance Between Shaft Ends
3.581 Inch | 90.957 Millimeter
Outside Diameter
4.44 Inch | 112.776 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh