https://www.bdiexpress.com/medias/INDDODCOVXXX-HORZ-GRDCPG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyNTV8aW1hZ2UvanBlZ3xhR016TDJoaE5pOHhNRGN3TnpnNE5qTTBNakUzTkM5SlRrUkVUMFJEVDFaWVdGaGZTRTlTV2w5SFVrUkRVRWRmTXpBd2VETXdNQzVxY0djfGM0Y2E4NDUwNGYyYzExODc0NWJhOTkwNjliN2Y5MDZjZWY2YzE4YTZhN2ZhNjU1ZThlYTM0YjFmNWU5YzRhODQ
25352102
Grid Cover
DODGE
DODGE
1150T10
DODGE DODGE
Description
DODGE 1150T10
Grid Coupling Cover; 17.9" Outside Diameter; Horizontal Split Cover; Steel; 10.8" Width; 1150T Coupling Series
Part #
1150T10
BDI #
25352102
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1150T10/p/25352102
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover
Material
Steel
Coupling Size or Series
1150T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Cover
Keyword String
Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Internal Number
007474
Weight / LBS
18.84
Long Description
Grid Coupling Cover; 17.9" Outside Diameter; Horizontal Split Cover; Steel; 10.8" Width; 1150T Coupling Series
Width
10.8 Inch | 274.32 Millimeter
Outside Diameter
17.9 Inch | 454.66 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh