https://www.bdiexpress.com/medias/INDDODASSYXX-HORZ-COV-GRDCPG-2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTI0NjJ8aW1hZ2UvanBlZ3xhR05pTDJobVppOHhNRFF5TWpNNU5qVTFNVEU1T0M5SlRrUkVUMFJCVTFOWldGaGZTRTlTV2w5RFQxWmZSMUpFUTFCSFh6SmZNekF3ZURNd01DNXFjR2N8ZDk3ODUxZGVhYTQyNTVkOGIwOGVhMmE0ODYzYjFhNDRhZjVlOTczOWFkMWRhMzU4MzU2MWE0NDVlMDRkY2MwZg
DODGE
DODGE
1200T10 GRID AND COVER ASSY
DODGE DODGE
Description
1200T10 GRID AND COVER ASSY
Cover and Grid Assembly; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 14" Width; 1200T Coupling Series
Part #
007461
BDI #
239444
Details
45768.32
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Cover/1200T10-GRID-AND-COVER-ASSY/p/239444
Your Price
$ 45,768.32 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
51.87
EAN
0782476355982
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Horizontal Split Cover and Grid Assembly
Material
Aluminum
Coupling Size or Series
1200T
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Tapered Grid
Category - BDI
Couplings Grid Cover
Harmonized Tariff Code
8483.90.80.10
Noun
Assembly
Keyword 3
Grid
Keyword String
Cover and Grid Coupling Grid
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
1200T10 GRID & COVER ASSY
Manufacturer Internal Number
007461
Weight / LBS
114.26
Long Description
Cover and Grid Assembly; 29.8" Outside Diameter; Grid Coupling; Horizontal Split Cover and Grid Assembly; Aluminum; 14" Width; 1200T Coupling Series
Outside Diameter
29.8 Inch | 756.92 Millimeter
Width
14 Inch | 355.6 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh