https://www.bdiexpress.com/medias/INDREXHUBXXX-1030T-HUB-300x300.jpg?context=bWFzdGVyfHJvb3R8Mjg5MTN8aW1hZ2UvanBlZ3xhREl4TDJoaE5TOHhNRFF4T0RZM01EUXpOak00TWk5SlRrUlNSVmhJVlVKWVdGaGZNVEF6TUZSZlNGVkNYek13TUhnek1EQXVhbkJufDNlNmNlODk0ZTdmZjM4NjBjZTlkNWE5NDc4MTE0ZjljNjQzNzEyZjA4YzcyZjc1MGQwMDlhMTc5MDQxNmE0NTE
18104986
Grid Hub
FALK
FALK
1040T HUB 1.125 1/4X1/8KW NR 0704606
FALK FALK
Description
1040T HUB 1.1250 BORE 1/4X1/8 KW ; 704606
Grid Coupling Hub; 1-1/8" Bore; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2200In-Lbs Torque
Part #
4300069
BDI #
18104986
Details
253.02
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1040T-HUB-1-125-1-4X1-8KW-NR-0704606/p/18104986
Your Price
$ 253.02 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.962
EAN
0782934002137
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1040T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T HUB 1.125 BORE 1/4 X 1/8 KW
Manufacturer Internal Number
0704606
Weight / LBS
2.12
Long Description
Grid Coupling Hub; 1-1/8" Bore; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2200In-Lbs Torque
Bore
1.125 Inch | 28.575 Millimeter
Flange Outside Diameter
2.97 Inch | 75.438 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Overall Diameter
2.97 Inch | 75.438 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh