https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxODZ8aW1hZ2UvanBlZ3xhRFZpTDJnM1pTOHhNRFV3TnpJNE5EYzNORGswTWk5SlRrUllXRmhJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufGFjZWU4ZTBmY2JkY2VkYjVjMzIwODQ1ODVhN2ExODNmMWM5ODAyNjVjMWQxZDVhMmFjYTUyNzQ1MDUwMTNjOGU
18104976
Grid Hub
FALK
FALK
1040T HUB .875 3/16X3/32KW NR 0704604
FALK FALK
Description
1040T HUB .875 ; 704604 NON RETURNABLE
Grid Coupling Hub; 7/8" Bore; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2200In-Lbs Torque
Part #
10010796
BDI #
18104976
Details
86.58
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1040T-HUB-875-3-16X3-32KW-NR-0704604/p/18104976
Your Price
$ 86.58 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
1.066
EAN
0782934002113
Product Group - BDI
M02302
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1040T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
6000
Torque
2200In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1040T HUB .875 NON-STK 3/16 X 3/32 KW
Manufacturer Internal Number
0704604
Weight / LBS
2.35
Long Description
Grid Coupling Hub; 7/8" Bore; 2-1/4" Hub Diameter; 2.97" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 2" Length Thru Bore; 2.97" Overall Diameter; 1040T Size or Series; No Bushing; Steel; 6000 Max Speed; 2200In-Lbs Torque
Flange Outside Diameter
2.97 Inch | 75.438 Millimeter
Bore
0.875 Inch | 22.225 Millimeter
Hub Diameter
2.25 Inch | 57.15 Millimeter
Overall Diameter
2.97 Inch | 75.438 Millimeter
Length Thru Bore
2 Inch | 50.8 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh