https://www.bdiexpress.com/medias/INDM-GHUBXXX-GRDCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjE5MTB8aW1hZ2UvanBlZ3xhR1ZoTDJnd1l5OHhNRE0wTmpVNE1EY3dOVE14TUM5SlRrUk5MVWRJVlVKWVdGaGZSMUpFUTFCSFgwWkNYek13TUhnek1EQXVhbkJufDllNjgzOWRmYmRiNTFlNWRkMzBmNWNhYTZmMTJiNGI2MDM1MDgyNWM5YzU2ZTYzNGY3OTk1MjdmODkwOTNjOWM
24658546
Grid Hub
MARTIN SPROCKET & GR
MARTIN SPROCKET & GR
1110T-HUB3 1/2
MARTIN SPROCKET & GR MARTIN SPROCKET & GR
Description
1110T-HUB3 1/2 COUPLING HUB ; BLUE-FLEX GRID BS KWY 2 SS
Grid Coupling Hub; 3-1/2" Bore; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Size or Series; No Bushing; Steel; 2250 Max Speed; 82500In-Lbs Torque
Part #
1110T-HUB3 1/2
BDI #
24658546
Details
1421.94
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Grid-Couplings/Grid-Hub/1110T-HUB3-1-2/p/24658546
Your Price
$ 1,421.94 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
16.735
EAN
0697950291116
Product Group - BDI
M02194
Coupling Type
Grid Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Keyway Yes/No
Yes
Coupling Size or Series
1110T
Bushing Size if bushed
No Bushing
Material
Steel
Maximum Speed RPM
2250
Torque
82500In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Grid Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Grid
Manufacturer URL
https://www.martinsprocket.com
Long Description
Grid Coupling Hub; 3-1/2" Bore; 6.31" Hub Diameter; 8.19" Flange Outside Diameter; Shaft; Finished Bore; Keyway; 5" Length Thru Bore; 8.19" Overall Diameter; 1110T Size or Series; No Bushing; Steel; 2250 Max Speed; 82500In-Lbs Torque
Length Thru Bore
5 Inch | 127 Millimeter
Flange Outside Diameter
8.19 Inch | 208.026 Millimeter
Hub Diameter
6.31 Inch | 160.274 Millimeter
Bore
3.5 Inch | 88.9 Millimeter
Overall Diameter
8.19 Inch | 208.026 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh