Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MOL25 10MM NKW https://www.bdiexpress.com/medias/INDXXXHUBXXX-OLDHCPG-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU3MTd8aW1hZ2UvanBlZ3xhRFpqTDJnM05DODRPVFl4TXpVeU9USTFNakUwTG1wd1p3fDMwMmUzNTA5Y2Y1NDQ1NWZjNWY4YjYwZTQwMjFkNjA0NjVlY2NhZDRkNmM2YzFkMTc4YTY5NTE2NWNmZTgyNWM
596305 Motion Control Hub 

TIMKEN LOVEJOY TIMKEN LOVEJOY

MOL25 10MM NKW

Description

MOL25 10MM NKW COUPLING HUB

125MM Outside Diameter; Oldham Coupling; Hub; Shaft; Finished Bore; Aluminum; 11MM Length Thru Bore; MOL25 Size or Series; Set Screw; No Bushing; No Keyway; 15000 Max Speed; No Zero Backsplash; 17.7In-Lbs Torque

Part #

MOL25 10MM NKW

BDI #
596305

Details

2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.01
EAN
0685144581068
Product Group - BDI
M02302
Coupling Type
Oldham Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Aluminum
Coupling Size or Series
MOL25
Mounting Method
Set Screw
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
15000
Zero Backlash Yes/No
No
Torque
17.7In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Category - BDI
Couplings Motion Control Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Oldham
Manufacturer URL
Manufacturer Item Number
MOL25 HUB 10MM N/KW
Weight / LBS
0.002
Long Description
125MM Outside Diameter; Oldham Coupling; Hub; Shaft; Finished Bore; Aluminum; 11MM Length Thru Bore; MOL25 Size or Series; Set Screw; No Bushing; No Keyway; 15000 Max Speed; No Zero Backsplash; 17.7In-Lbs Torque
Length Thru Bore
0.433 Inch | 11 Millimeter
Bore Range
0 Inch | 0 Millimeter
Bore
0.394 Inch | 10 Millimeter
Outside Diameter
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh