596415
Motion Control Hub
TIMKEN LOVEJOY
TIMKEN LOVEJOY
MOL32C 14MM NKW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
MOL32C-HUB-14MM-NKW
14MM Bore; 32MM Outside Diameter; Oldham Coupling; Hub; Shaft; Finished Bore; Aluminum; 19MM Length Thru Bore; MOL32C Size or Series; Clamp; No Bushing; No Keyway; 4800 Max Speed; No Zero Backsplash; 39.8In-Lbs Torque
Part #
MOL32C-HUB-14MM-NKW
BDI #
596415
Details
197.17
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Motion-Control/Motion-Control-Hub/MOL32C-14MM-NKW/p/596415
Your Price
$ 197.17 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
0.03
EAN
0685144589804
Product Group - BDI
M02302
Coupling Type
Oldham Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Material
Aluminum
Coupling Size or Series
MOL32C
Mounting Method
Clamp
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
4800
Zero Backlash Yes/No
No
Torque
39.8In-Lbs
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands | Used with Polyacetel Insert
Category - BDI
Couplings Motion Control Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Manufacturer Item Number
MOL32C HUB 14MM N/KW @
Weight / LBS
0.004
Long Description
14MM Bore; 32MM Outside Diameter; Oldham Coupling; Hub; Shaft; Finished Bore; Aluminum; 19MM Length Thru Bore; MOL32C Size or Series; Clamp; No Bushing; No Keyway; 4800 Max Speed; No Zero Backsplash; 39.8In-Lbs Torque
Outside Diameter
1.26 Inch | 32 Millimeter
Bore Range
0 Inch | 0 Millimeter
Bore
0.551 Inch | 14 Millimeter
Length Thru Bore
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh