251509
Chain Hub
DODGE
DODGE
8020H TL CHAIN CPLG FLG 3020
DODGE DODGE
Description
8020H TL CHAIN CPLG FLG 3020 ; 5-3/8" HUB DIA HUB SHAFT
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 7/8 To 3-1/4 Bore Range; 6.913" Outside Diameter; 2" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; Keyway
Part #
099057
BDI #
251509
Details
380.43
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/8020H-TL-CHAIN-CPLG-FLG-3020/p/251509
Your Price
$ 380.43 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
2.906
EAN
0782475046744
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Bushed
Chain Number
80
Number of Teeth
20
Coupling Size or Series
8020
Bushing Size if bushed
3020
Keyway Yes/No
Yes
Maximum Speed RPM
2000
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Taper Lock Bushing | Flange | Hardened Teeth | 500 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
8020H TL CHAIN CPLG FLG 3020
Manufacturer Internal Number
099057
Weight / LBS
6.4
Long Description
5-3/8" Hub Diameter; Chain Coupling; Hub; Shaft; Bushed; 7/8 To 3-1/4 Bore Range; 6.913" Outside Diameter; 2" Length Thru Bore; 0.59" Between Shaft Ends; 80 Chain; 20 Teeth; 2-5/8" Width; 8020; Keyway
Length Thru Bore
2 Inch | 50.8 Millimeter
Width
2.625 Inch | 66.675 Millimeter
Bore
0 Inch | 0 Millimeter
Distance Between Shaft Ends
0.59 Inch | 14.986 Millimeter
Bore Range
7 Inch | 24 Millimeter
Outside Diameter
6.913 Inch | 175.59 Millimeter
Hub Diameter
5.375 Inch | 136.525 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh