https://www.bdiexpress.com/medias/INDXXXHUBXXX-CHNCPG-MPB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTQ4ODV8aW1hZ2UvanBlZ3xhR0k0TDJoaE55OHhNREk1TXpRM09EazBPRGc1TkM5SlRrUllXRmhJVlVKWVdGaGZRMGhPUTFCSFgwMVFRbDh6TURCNE16QXdMbXB3Wnd8MTg3ZWY5ZDgzODdkZDM5YWE1OGIxYjc0N2Q3ODdlZjliNWNmNjY1MDhkZTNkN2RlOTcxYTA5YmFmMTVjMWI1Nw
251568
Chain Hub
DODGE
DODGE
B10020 RSB CHAIN CPLG FLG NO KS
DODGE DODGE
Description
B10020 RSB CHAIN CPLG FLG NO KS ; 6-23/32" HUB DIA
6-23/32" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 4-5/8 Bore Range; 8.648" Outside Diameter; 3-1/4" Length Thru Bore; 0.72" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/4" Width; 10020; No Keyway
Part #
099164
BDI #
251568
Details
744.77
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Chain-Couplings/Chain-Hub/B10020-RSB-CHAIN-CPLG-FLG-NO-KS/p/251568
Your Price
$ 744.77 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
14.56
EAN
0782475251339
Product Group - BDI
M02302
Coupling Type
Chain Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Minimum Plain Bore
Chain Number
100
Number of Teeth
20
Coupling Size or Series
10020
Bushing Size if bushed
No Bushing
Keyway Yes/No
No
Maximum Speed RPM
1800
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Flange | Hardened Teeth | 450 RPM Without Cover
Category - BDI
Couplings Chain Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Chain
Manufacturer URL
https://dodgeindustrial.com
Manufacturer Item Number
B10020 RSB CHAIN CPLG FLG NO KS
Manufacturer Internal Number
099164
Weight / LBS
32.07
Long Description
6-23/32" Hub Diameter; Chain Coupling; Hub; Shaft; Minimum Plain Bore; 1-1/2 To 4-5/8 Bore Range; 8.648" Outside Diameter; 3-1/4" Length Thru Bore; 0.72" Between Shaft Ends; 100 Chain; 20 Teeth; 3-1/4" Width; 10020; No Keyway
Distance Between Shaft Ends
0.72 Inch | 18.288 Millimeter
Width
3.125 Inch | 79.375 Millimeter
Bore
0 Inch | 0 Millimeter
Bore Range
1 Inch | 38.1 Millimeter
Length Thru Bore
3.125 Inch | 79.375 Millimeter
Hub Diameter
6.719 Inch | 170.663 Millimeter
Outside Diameter
8.648 Inch | 219.659 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh