Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CR5018-J https://www.bdiexpress.com/medias/INDTSUXXXXXX-170000162-300x300.jpg?context=bWFzdGVyfHJvb3R8MjA1MjB8aW1hZ2UvanBlZ3xhREUxTDJobU5DOHhNRFEwTnpjeU5Ea3pOekkwTmk5SlRrUlVVMVZZV0ZoWVdGaGZNVGN3TURBd01UWXlYek13TUhnek1EQXVhbkJufGU2YTY3NDM2NDZhMTRmNDAzODUwNjUxOTQ5OGQ4OGUwNDRhNGJjOWI3NGRkNTUxMmU0OWRkZjVmZjAyYzlhNGY
170000162 Chain Couplings 

TSUBAKI TSUBAKI

CR5018-J

Description

CR5018-J CHAIN COUPLING ; ROLLER CHAIN COUPLING

Chain Coupling; Rough Bore; 107MM Outside Diameter; 99.7MM Length; 50 Chain; 18 Teeth; Keyway; Steel; 931Nm Torque; With Cover

Part #

CR5018J

BDI #
170000162

Details

149.57 CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 149.57 / each BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TSUBAKI
Minimum Buy Quantity
N/A
UNSPSC
31163007
Weight / Kilogram
3.2
EAN
0097039001054
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Chain
Manufacturer URL
https://www.ustsubaki.com
Product Detail
Chain Coupling
Product Specification
Rough Bore; 107MM Outside Diameter; 99.7MM Length; 50 Chain; 18 Teeth; Keyway; Steel; 931Nm Torque
Long Description
Chain Coupling; Rough Bore; 107MM Outside Diameter; 99.7MM Length; 50 Chain; 18 Teeth; Keyway; Steel; 931Nm Torque; With Cover