https://www.bdiexpress.com/medias/INDXXXSLVXXX-FLG-GRCPG-F-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU1NTN8aW1hZ2UvanBlZ3xhRFUwTDJnd05TOHhNRGN4TVRJM016QTNPRGd4TkM5SlRrUllXRmhUVEZaWVdGaGZSa3hIWDBkU1ExQkhYMFpmTXpBd2VETXdNQzVxY0djfDM2NGJiZTBkNzk4OWI0NWY4MmQwZjY3YjBkOTVjYmY0N2E0YTIzYTEwZTMxYzZjYjJkNWJkN2MzYzQ0OTMwM2U
315745
Gear Sleeve
KOP-FLEX COUPLINGS
KOP-FLEX COUPLINGS
4F EB SLEEVE
KOP-FLEX COUPLINGS KOP-FLEX COUPLINGS
Description
4F EB SLEEVE ; 12-1/2IN OD STEEL
Gear Coupling; Sleeve Assembly; Steel; 12-1/2" Outside Diameter; 1/4" Distance Between Shaft Ends; 4-7/8" Width; 4 Coupling Size; 5260 Maximum Speed (RPM); 236000In-Lbs Torque Rating
Part #
4F EB SLEEVE
BDI #
315745
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Sleeve/4F-EB-SLEEVE/p/315745
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163005
Weight / Kilogram
17.079
EAN
0662384104110
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Sleeve Assembly
Material
Steel
Coupling Size or Series
4
Maximum Speed RPM
5260
Torque
236000In-Lbs
Inch - Metric
Inch
Other Features
Components should not be inter-mixed among brands - Flanged | Fasts | Full Flex Coupling | Exposed Bolt
Manufacturer URL
https://www.regalrexnord.com
Long Description
Gear Coupling; Sleeve Assembly; Steel; 12-1/2" Outside Diameter; 1/4" Distance Between Shaft Ends; 4-7/8" Width; 4 Coupling Size; 5260 Maximum Speed (RPM); 236000In-Lbs Torque Rating
Distance Between Shaft Ends
0.25 Inch | 6.35 Millimeter
Outside Diameter
12.5 Inch | 317.5 Millimeter
Width
4.875 Inch | 123.825 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh