https://www.bdiexpress.com/medias/INDXXXHUBXXX-GRCPG-FLEX-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTcxMzh8aW1hZ2UvanBlZ3xhREl3TDJobU55OHhNRFV3TnpRNU5URXhNamN6TkM5SlRrUllXRmhJVlVKWVdGaGZSMUpEVUVkZlJreEZXRjlHUWw4ek1EQjRNekF3TG1wd1p3fGQ2MDdiMjZjYTliMjM3YWJkMmRmMDkzOGJkYWIzYjg0YzQ2YTA1OTY5Zjg3Zjc5ZDYyZjAwZWQwMDVlN2ZiNzc
18104491
Gear Hub
FALK
FALK
1020G FLEX HUB 2.500 5/8X5/16KW 0744678
FALK FALK
Description
1020G HUB 2.500 BORE ; 0744678 2.498
2-1/2" Bore; 4.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 2.44" Length Thru Bore; 1020G; No Bushing; Keyway; Steel; 5600 Max Speed; 37800In-Lbs Torque
Part #
4400101
BDI #
18104491
Details
738.34
CAD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/1020G-FLEX-HUB-2-500-5-8X5-16KW-0744678/p/18104491
Your Price
$ 738.34 / each
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
6.668
EAN
0782934005084
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
1020G
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5600
Torque
37800In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
1020G FLEX HUB 2.4980 NON-STK 5/8 X 5/16 KW
Manufacturer Internal Number
0744678
Weight / LBS
14.7
Long Description
2-1/2" Bore; 4.14" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 2.44" Length Thru Bore; 1020G; No Bushing; Keyway; Steel; 5600 Max Speed; 37800In-Lbs Torque
Hub Diameter
4.14 Inch | 105.156 Millimeter
Bore Range
0 Inch | 0 Millimeter
Length Thru Bore
2.44 Inch | 61.976 Millimeter
Bore
2.5 Inch | 63.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh