23982660
Gear Hub
JAURE
JAURE
78MT FHWF FB
JAURE JAURE
Description
78MT FHWF FB GEAR COUPLING ; NON-RETURNABLE FINISHED BORE
Coupling Hub; 20MM Bore; 107MM Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 62MM Length Thru Bore; 78 Coupling Size; No Bushing; Keyway; Alloy Steel; 5800RPM Max Speed
Part #
78MT FHWF FB
BDI #
23982660
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/78MT-FHWF-FB/p/23982660
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
Weight / Kilogram
7.448
EAN
0662384002867
Product Group - BDI
M02302
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
78
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Alloy Steel
Maximum Speed RPM
5800
Inch - Metric
Metric
Other Features
Components May or May Not Intermix Among Brands
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.regalrexnord.com
Manufacturer Item Number
ADMT9920015
Weight / LBS
16.55
Long Description
Coupling Hub; 20MM Bore; 107MM Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 62MM Length Thru Bore; 78 Coupling Size; No Bushing; Keyway; Alloy Steel; 5800RPM Max Speed
Length Thru Bore
2.441 Inch | 62 Millimeter
Hub Diameter
4.213 Inch | 107 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh