https://www.bdiexpress.com/medias/INDL-JHUBXXX-GRCPG-RGD-FB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIyOTl8aW1hZ2UvanBlZ3xhREF4TDJnMU15OHhNREUxTmpJMk5qTTRPVFV6TkM5SlRrUk1MVXBJVlVKWVdGaGZSMUpEVUVkZlVrZEVYMFpDWHpNd01IZ3pNREF1YW5CbnxlZTQ5MWZjYWVmZmUxZDQzZDE5NzkyZWQwMmRkNGVmMzcxZDQ1NjRmY2UyMmUxNWFmMmZjOGZhMzlkYjA0MTdj
23198598
Gear Hub
TIMKEN LOVEJOY
TIMKEN LOVEJOY
FX 3.5E HUB RGD 3-9/16 7/8X7/16KW
TIMKEN LOVEJOY TIMKEN LOVEJOY
Description
FX 3.5E HUB RGD 3-9/16 7/8X7/16KW ; FLANGE STYLE
3-9/16" Bore; 6.87" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 4.19" Length Thru Bore; FX3.5; No Bushing; Keyway; Steel; 5250 Max Speed; 203550In-Lbs Torque
Part #
FX 3.5E HUB RGD 3-9/16 7/8X7/16KW
BDI #
23198598
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/Gear-Hub/FX-3-5E-HUB-RGD-3-9-16-7-8X7-16KW/p/23198598
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163012
Weight / Kilogram
27.935
EAN
0697904410709
Product Group - BDI
M02194
Coupling Type
Gear Coupling
Component
Hub
Hub Type
Shaft
Bore Profile
Finished Bore
Coupling Size or Series
FX3.5
Bushing Size if bushed
No Bushing
Keyway Yes/No
Yes
Material
Steel
Maximum Speed RPM
5250
Torque
203550In-Lbs
Inch - Metric
Inch
Other Features
Components May or May Not Intermix Among Brands | Rigid | Exposed Bolt
Category - BDI
Couplings Gear Hub
Harmonized Tariff Code
8483.90.80.10
Noun
Hub
Keyword String
Coupling Gear
Manufacturer URL
https://www.lovejoy-inc.com
Long Description
3-9/16" Bore; 6.87" Hub Diameter; Gear Coupling; Hub; Shaft; Finished Bore; 4.19" Length Thru Bore; FX3.5; No Bushing; Keyway; Steel; 5250 Max Speed; 203550In-Lbs Torque
Length Thru Bore
4.19 Inch | 106.426 Millimeter
Hub Diameter
6.87 Inch | 174.498 Millimeter
Bore
3.563 Inch | 90.5 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh