

FALK
FALK
1070G20-220.00-XX
FALK FALK
Description
1070G20-220.00-XX GEAR COUPLING ; 220MM SIZE 1
Gear Coupling; 220MM Bore 1; Minimum Plain Bore 2; 12-1/2" Outside Diameter; 9-3/4" Width; Type G20 Standard Flanged Sleeve Double Engagement; 371700LB-IN Torque Rating; 3600RPM Maximum Speed
Part #
1070G20-220.00-XX
BDI #
27567378
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/ca/en/Categories/Mechanical-Power-Transmission/Shaft-Couplings/Gear-Couplings/1070G20-220-00-XX/p/27567378
Your Price
Request A Price
BDIExpress
|
Specifications
Category
Minimum Buy Quantity
N/A
UNSPSC
31163000
Weight / Kilogram
0
Product Group - BDI
M02302
Harmonized Tariff Code
8483.60.80.00
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.rexnord.com
Product Detail
Gear Coupling
Product Specification
220MM Bore 1; Minimum Plain Bore 2; 12-1/2" Outside Diameter; 9-3/4" Width; Type G20 Standard Flanged Sleeve Double Engagement; 371700LB-IN Torque Rating; 3600RPM Maximum Speed
Long Description
Gear Coupling; 220MM Bore 1; Minimum Plain Bore 2; 12-1/2" Outside Diameter; 9-3/4" Width; Type G20 Standard Flanged Sleeve Double Engagement; 371700LB-IN Torque Rating; 3600RPM Maximum Speed