Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

https://www.bdiexpress.com/ca/en/_ui/desktop/green/images/missing-product-300x300-en.jpg CCS 7/8 COUPLING W.375 OD4IN RSB
19074944 Gear Couplings 

TIMKEN LOVEJOY TIMKEN LOVEJOY

CCS 7/8 COUPLING W.375 OD4IN RSB

Description

CCS 7/8 COUPLING W.375 OD4IN RSB

Gear Coupling; 2" Hub Diameter; Minimum Plain Bore; CCS 7/8 Size Or Series; No Bushing; Keyway; Steel Material; 18000RPM Max Speed; 2500In-Lbs Torque

Part #

69790416554

BDI #
19074944

Details

Request A Price CAD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Category
Brand
Manufacturer Name
TIMKEN WWW.LOVEJOY-INC.COM
Minimum Buy Quantity
N/A
UNSPSC
31163002
Weight / Kilogram
0
EAN
0069790416554
Product Group - BDI
M02302
Noun
Coupling
Keyword String
Gear
Manufacturer URL
https://www.lovejoy-inc.com
Product Detail
Gear Coupling
Product Specification
2" Hub Diameter; Minimum Plain Bore; CCS 7/8 Size Or Series; No Bushing; Keyway; Steel Material; 18000RPM Max Speed; 2500In-Lbs Torque
Long Description
Gear Coupling; 2" Hub Diameter; Minimum Plain Bore; CCS 7/8 Size Or Series; No Bushing; Keyway; Steel Material; 18000RPM Max Speed; 2500In-Lbs Torque